Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
ML2-063-DR3Springer Controls Disconnect SwitchesItem NumberML2-063-DR3MFG Item NumberML2-063-DR3Product DescriptionDISCONNECT SWITCHSpecifications
Specifications Poles 3 Current Rating 63 A Voltage AC 600 VAC Voltage DC 840 VDC Operator Type Thru-Door Mounting Door Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 600V 3PH 30 hp Max HP 120V 1P 3 hp Max HP 240V 1P 7.5 hp Fusible No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML2-080-AR3Springer Controls Disconnect Switches, A SeriesItem NumberML2-080-AR3MFG Item NumberML2-080-AR3SeriesAProduct DescriptionDISCONNECTSpecifications
Specifications Poles 3 Current Rating 80 A Voltage AC 600 VAC Voltage DC 840 VDC Operator Type Thru-Door Mounting Panel Max HP 230/240V 3PH 20 hp Max HP 460/480V 3PH 40 hp Max HP 600V 3PH 40 hp Max HP 120V 1P 4 hp Max HP 240V 1P 10 hp Fusible No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML3-125-DR3Springer Controls Disconnect SwitchesItem NumberML3-125-DR3MFG Item NumberML3-125-DR3Product DescriptionDISCONNECT, 125A 600VSpecifications
Specifications Poles 3 Current Rating 125 A Voltage AC 600 VAC Voltage DC 840 VDC Operator Type Thru-Door Mounting Door Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 50 hp Max HP 600V 3PH 50 hp Max HP 120V 1P 6 hp Max HP 240V 1P 15 hp Fusible No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Mounting
Max HP 240V 1P
Current Rating
Max HP 230/240V 3PH
Max HP 460/480V 3PH
Max HP 600V 3PH
Max HP 120V 1P